Shop All Hand Ratchets
Tekton
1/4" Drive 90 Geared Teeth Ultra-Compact Head Style Ratchet, 6-19/32" L, Chrome Plated Finish
Mfr # SRH21006
Zoro # G1176623
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement 180-Degrees, 9-Position
- Head Style Ultra-Compact
- Overall Length 6-19/32"
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH21006
- Zoro # G1176623
- UPC # 020209009659
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 6-19/32" |
Width | 1 in. |
Length | 6.6 in. |
Handle Length | 4.921 in. |
Head Length | 1.104 in. |
Working Length | 6 in. |
Height | 0.8 in. |
Details
Item | Ratchet,1/4" Drive x 6" Flex |
Head Movement | 180-Degrees, 9-Position |
Head Style | Ultra-Compact |
Finish | Chrome Plated |
Number of Geared Teeth | 90 |
Features | Standard Handle |
Weight | 0.35 lb. |
Tooth Count | 90 |
Head Thickness | 0.378 in. |
Head Sweep | 180° |
Detent Positions | 9 |
Description
Ratchet,1/4 In. Drive x 6 In. Flex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Stainless Steel Ruler, 12 inch, PK12 (152)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- TEKTON 3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in. (SRH91201)
- TEKTON 3/8 Inch Drive x 6 Inch Flex Head Small Body Ratchet (SRH21506)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- KO-KEN Ratchet Handle 24 teeth 250mm Push Button Polished Handle 1/2 Sq. Drive (4753PB)
- Tekton Sockets & Ratchets