Shop All Socket Sets
Tekton
1/4, 3/8 Inch Drive Universal Joint Socket Set, 33-Piece (1/4-3/4 in., 6-19 mm)
Mfr # SHD99301
Zoro # G7731965
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 7-pc. 1/4 in. drive 6-point inch u-joint sockets: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 9-pc. 1/4 in. drive 6-point metric u-joint sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14 mm ; 7-pc. 3/8 in. drive 6-point inch u-joint sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. ; 10-pc. 3/8 in. drive 6-point metric u-joint sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm ; Includes storage case
- Overall Length 12.2 in
- Width 7.8 in.
- Tether Ready No
- Weight 3.9 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD99301
- Zoro # G7731965
- UPC # 020209036280
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 12.2 in |
Width | 7.8 in. |
Height | 2.7 in. |
Details
Includes | 7-pc. 1/4 in. drive 6-point inch u-joint sockets: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 9-pc. 1/4 in. drive 6-point metric u-joint sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14 mm ; 7-pc. 3/8 in. drive 6-point inch u-joint sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. ; 10-pc. 3/8 in. drive 6-point metric u-joint sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm ; Includes storage case |
Item | Hand Drive Socket 1/4, 3/8 In. Dr., 33pc |
Tether Ready | No |
Weight | 3.9 lb. |
Product Type | Hand Drive Socket 1/4, 3/8 In. Dr., 33pc |
Description
Hand Drive Socket 1/4, 3/8 In. Dr., 33pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #16 (C23418)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91101)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91213)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92213)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90211)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (312)
- Tekton Sockets & Ratchets