Shop All Hand Ratchets
Tekton
1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece)
Mfr # SRH91006
Zoro # G400422867
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH91006
- Zoro # G400422867
- UPC # 020209058312
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Item | Stubby Ratchet Set,2-Piece (1/4",3/8") |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, Tekton stubby ratchets don't need much room to operate. Combined with an ultra-compact head and stubby-length handle, they can get the job done in tight spaces where most other ratchets simply can't fit.The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Classic pull-release drive tang retains sockets with a spring-actuated detent ball
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •2-pc. stubby ratchets: 1/4 in. drive x 3 in., 3/8 in. drive x 4.5 in.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91107)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 8, 12 in. (SRH91301)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91008)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Comfort Grip Ratchet (SRH22210)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- Tekton Sockets & Ratchets