Shop All Hand Ratchets
Tekton
1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece)
Mfr # SRH91105
Zoro # G4058902
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH91105
- Zoro # G4058902
- UPC # 020209058299
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Item | Stubby Quick-Release Ratchet Set,2-Piec |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, Tekton stubby ratchets don't need much room to operate. Combined with an ultra-compact head and stubby-length handle, they can get the job done in tight spaces where most other ratchets simply can't fit.The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •2-pc. stubby quick-release ratchets: 1/4 in. drive x 3 in., 3/8 in. drive x 4.5 in.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T25H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T25H)
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- DIABLO HOLE SAW DIAMOND GRIT 1/4in. (DHS0250DG)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 3/16 " L.52 mm (02450012)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece) (SRH91001)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- TEKTON 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99126)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- TEKTON 3/8 Inch Drive x 6 Inch Quick-Release Small Body Ratchet (SRH11506)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- Tekton Hand Ratchets