Shop All Tool Storage Accessories
Tekton
1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Black)
Mfr # OST77258
Zoro # G7735307
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.7 in.
- Width 5.3 in.
- Height 1.3 in.
- SAE or Metric SAE
- Socket Depth 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OST77258
- Zoro # G7735307
- UPC # 020209050514
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 19.7 in. |
Width | 5.3 in. |
Height | 1.3 in. |
Socket Depth | 0.9" |
Drive Size | 1/4", 3/8", 1/2" |
Tray Height | 0.6 in. |
Details
Item | Socket Rail |
SAE or Metric | SAE |
Features | Socket Rail |
Includes | 1-pc. 1/4 in. drive socket rail: 18 in. ; 1-pc. 3/8 in. drive socket rail: 18 in. ; 1-pc. 1/2 in. drive socket rail: 18 in. ; 1-pc. socket rail tray |
Weight | 1.13 lb. |
Description
Socket Organizer Set 1/4, 3/8, 1/2 In. Driv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, 9-Inch (D2000-49)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rail and Tray Set 196-Tool (OST97902)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- TEKTON 18 Inch 3-Rail Storage Tray (OSC77000)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR03220)
- ASTRO PNEUMATIC HOOK BLADE 60MM (AOWINDK-08C)
- Tekton Tool Storage Accessories