Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece)
Mfr # SRH91001
Zoro # G000422847
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH91001
- Zoro # G000422847
- UPC # 020209058329
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Item | Ratchet Set,3-Piece (1/4",3/8",1/2") |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, Tekton ratchets don't need much room to operate. Smaller than "low profile", their ultra-compact heads are reduced in every dimensionheight, width, and lengthallowing them to slip into tighter spaces than other ratchets.The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Classic pull-release drive tang retains sockets with a spring-actuated detent ball
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •3-pc. ratchets: 1/4 in. drive x 6 in., 3/8 in. drive x 8 in., 1/2 in. drive x 10.5 in.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M2.5x0.45 (174559)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- TEKTON 3/8 Inch Drive x 12 Inch Long Ratchet (SRH01112)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32210)
- TEKTON 1/2 Inch Drive Quick-Release Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92104)
- TEKTON 3/8, 1/2 Inch Drive Quick-Release Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99125)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set (3-Piece) (SRH99121)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- PROTO Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16" (J5450)
- Tekton Hand Ratchets