Shop All Hand Ratchets
This Product is Discontinued
Tekton
1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet & Breaker Bar Set (12-Piece) (Discontinued)
Mfr # SDR99002
Zoro # G607676582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4, 3/8, 1/2 in.
- Finish Chrome
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SDR99002
- Zoro # G607676582
- UPC # 20209998748
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4, 3/8, 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 12 |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, Tekton ratchets don't need much room to operate. Smaller than "low profile", their ultra-compact heads are reduced in every dimensionheight, width, and lengthallowing them to slip into tighter spaces than other ratchets. The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean. Tekton breaker bars give you the leverage and flexibility to reach and break free rusted or stuck nuts and bolts.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Long breaker bar handle provides extended reach and the leverage to free rusted or stuck nuts and bolts
- •3-pc. 1/4 in. drive quick-release ratchets: 3 in., 6 in., 6 in. flex head
- •4-pc. 3/8 in. drive quick-release ratchets: 4.5 in., 8 in., 12 in. flex head, 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.