Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece
Mfr # SDR99902
Zoro # G611678817
product price: $524.99
/ea
Free Shipping & Returns
$524.99
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
- Brand Tekton
- MFR # SDR99902
- Zoro # G611678817
- UPC # 20209068533
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included breaker bars can be used to reach and break free rusted or stuck nuts and bolts.
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
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- GEARWRENCH 10” Indexing Pry Bar (82210)
- TEKTON 1/4 Inch Drive Quick-Release Ratchet and Spinner Handle Set 5-Piece (SDR99007)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92006)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92302)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- TEKTON 3/8 Inch Drive Quick-Release Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91106)
- WILLIAMS Williams Flex Handle, 1/4" D (M-42A)
- Tekton Sockets & Ratchets