Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece)
Mfr # SRH91101
Zoro # G807676641
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4, 3/8, 1/2 in.
- Finish Chrome
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH91101
- Zoro # G807676641
- UPC # 20209990872
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4, 3/8, 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 3 |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, the TEKTON Comfort Grip Ratchets don't need much room to operate. Smaller than "low profile", the heads are reduced in size in every dimensionheight, width, and length. The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean. The comfort grip's rounded oval shape supports your palm and fingers when you push or pull.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Comfort grip handle is designed with a rounded oval shape to fit your hand without being bulky
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •3-pc. quick-release comfort grip ratchets: 1/4 in. drive x 6 in., 3/8 in. drive x 8 in., 1/2 in. drive x 10.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- MAYHEW 4-Piece Bearing Race Punch Set (62015)
- TEKTON 3/8" Drive Ratchet, 5.1 in. L (SRH01104)
- TEKTON 1/2 Inch Drive Quick-Release Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99201)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- TEKTON 1/4" Drive Quick-Release Ratchet, 6.6 in. L (SRH11006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99123)
- TEKTON 3/8 Inch Drive x 6 Inch Quick-Release Small Body Ratchet (SRH11506)
- Tekton Sockets & Ratchets