This Product is Discontinued
1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet & Breaker Bar Set (12-Piece) (Discontinued)
Mfr # SDR99005
Zoro # G307676660
This Product is Discontinued
Key Features
- Drive Size 1/4, 3/8, 1/2 in.
- Finish Chrome
- Number of Pieces 12
Product Information
- Brand Tekton
- MFR # SDR99005
- Zoro # G307676660
- UPC # 20209990841
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4, 3/8, 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 12 |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, Tekton ratchets don't need much room to operate. Smaller than "low profile", their ultra-compact heads are reduced in every dimensionheight, width, and lengthallowing them to slip into tighter spaces than other ratchets. The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean. Tekton breaker bars give you the leverage and flexibility to reach and break free rusted or stuck nuts and bolts. The comfort grip's rounded oval shape supports your palm and fingers when you push or pull.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Comfort grip handle is designed with a rounded oval shape to fit your hand without being bulky
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Long breaker bar handle provides extended reach and the leverage to free rusted or stuck nuts and bolts
- •3-pc. 1/4 in. drive comfort grip quick-release ratchets: 3 in., 6 in., 6 in. flex head
- •4-pc. 3/8 in. drive comfort grip quick-release ratchets: 4.5 in., 8 in., 12 in. flex head, 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.