Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in.
Mfr # SRH99124
Zoro # G611678800
product price: $128.79
/ea
Free Shipping & Returns
$128.79
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
- Brand Tekton
- MFR # SRH99124
- Zoro # G611678800
- UPC # 20209074190
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-684)
- SUPER TOOL Reduced Shank Counterbore, 1-9/16" D (52250)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- TEKTON 3/8 Inch Drive x 12 Inch Comfort Grip Long Ratchet (SRH02112)
- TEKTON 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92202)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 10-1/2" Flex, 11.3 in. L (SRH21210)
- TEKTON 1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece (SDR99009)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- Tekton Sockets & Ratchets