Shop All Socket Extensions
Tekton
1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece)
Mfr # SHA99020
Zoro # G505300008
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4, 3/8, 1/2 in Drive
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHA99020
- Zoro # G505300008
- UPC # 20209991237
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4, 3/8, 1/2 in Drive |
Details
Finish | Chrome |
Description
TEKTON Mini Extensions are our most compact extensions. They can be used by themselves or added onto other extensions to achieve just the right amount of reach. Their polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion.
- •Use mini extensions by themselves in tight spaces or add them onto other extensions to achieve just the right amount of reach
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
- •1/4 in. drive 3/4 in. mini extension
- •3/8 in. drive 1 in. mini extension
- •1/2 in. drive 1-1/2 in. mini extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Self-Retracting Knife, Adjustable Blade, Blue/Black (COS091508)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424004F)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- TEKTON 3/4 Inch Drive x 8 Inch Extension (SHA31108)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 6 3/8 in. Dr, 6 in L (SHA11106)
- TEKTON 1/2 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA92015)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- Tekton Socket Extensions