Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Long Ratchet Set, 3-Piece 9, 12, 18 in.
Mfr # SRH99003
Zoro # G411678734
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Tekton
- MFR # SRH99003
- Zoro # G411678734
- UPC # 20209074145
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- MILWAUKEE TOOL 4/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B04AX)
- HHIP 1-1/2" No. 5 Die Stock (3900-0227)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- MILWAUKEE TOOL Battery, Li-Ion, 18V, 6.0Ah (48-11-1862, 48-11-1850)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- TEKTON 3/8 Inch Drive x 6 Inch Quick-Release Small Body Ratchet (SRH11506)
- TEKTON 3/8 Inch Drive Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99103)
- TEKTON 1/4 Inch Drive x 9 Inch Long Ratchet (SRH01009)
- TEKTON 3/8, 1/2 Inch Drive Quick-Release Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99125)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Long Ratchet (SRH11112)
- TOLSEN Reversible Ratchet 3/8 Chrome Moly, Satin Finish, Ergonomic Comfort Grip Handle, 72T, CRV Gear (16119)
- Tekton Sockets & Ratchets