Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece)
Mfr # SRH92004
Zoro # G7807980
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH92004
- Zoro # G7807980
- UPC # 020209058282
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Item | Flex Ratchet Set,3-Piece (1/4",3/8",1 |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, the Tekton Flex Head ratchets don't need much room to operate. Their 180-degree Flex Head snaps to nine detent positions to work around obstructions. Smaller than "low profile", the heads are reduced in size in every dimensionheight, width, and length.The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Classic pull-release drive tang retains sockets with a spring-actuated detent ball
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •3-pc. flex ratchets: 1/4 in. drive x 6 in., 3/8 in. drive x 8 in., 1/2 in. drive x 10.5 in.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special (DWTSR1-71616)
- PURDY Knife Putty Chsl Stif 1-1/2In (14A900115)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99010)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 3/8 Inch Drive x 12 Inch Comfort Grip Long Ratchet (SRH02112)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- Tekton Sockets & Ratchets