Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set (3-Piece)
Mfr # SRH99121
Zoro # G207676623
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4, 3/8, 1/2 in.
- Finish Chrome
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH99121
- Zoro # G207676623
- UPC # 20209993675
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4, 3/8, 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 3 |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, the TEKTON Flex Head Comfort Grip Ratchets don't need much room to operate. Their 180-degree Flex Head snaps to nine detent positions to work around obstructions. Smaller than "low profile", the heads are reduced in size in every dimensionheight, width, and length. The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean. The comfort grip's rounded oval shape supports your palm and fingers when you push or pull.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Classic pull-release drive tang retains sockets with a spring-actuated detent ball
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Comfort grip handle is designed with a rounded oval shape to fit your hand without being bulky
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •3-pc. flex comfort grip ratchets: 1/4 in. drive x 6 in., 3/8 in. drive x 8 in., 1/2 in. drive x 10.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x150 (300P2150)
- KO-KEN Socket 24mm Nut Grip 39mm 1/2 Sq. Drive (4450M-24)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92301)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Ratchet (SRH02118)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 3/8 Inch Drive Quick-Release Small Body Ratchet Set 3-Piece (SRH99122)
- POWERBUILT 3/8" Stubby Ratchet Driver (641514)
- Tekton Hand Ratchets