Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in.
Mfr # SRH99004
Zoro # G511678726
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Tekton
- MFR # SRH99004
- Zoro # G511678726
- UPC # 20209074152
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- TEKTON 3/8 Inch Drive x 12 Inch Long Ratchet (SRH01112)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92105)
- TEKTON 1/4 Inch Drive Quick-Release Ratchet and Spinner Handle Set 5-Piece (SDR99007)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91008)
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- Tekton Hand Ratchets