Shop All Impact Universal Joints
Tekton
1/4", 3/8", 1/2" Drive Universal Joint Set, SAE
Mfr # SHA99004
Zoro # G7733943
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- SAE or Metric SAE
- Includes 3-pc. universal joints: 1/4, 3/8, 1/2 in. drive
- Drive Type Beveled
- Weight 0.58 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA99004
- Zoro # G7733943
- UPC # 020209047941
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Universal Joint Set |
SAE or Metric | SAE |
Includes | 3-pc. universal joints: 1/4, 3/8, 1/2 in. drive |
Drive Type | Beveled |
Weight | 0.58 lb. |
Description
Universal Joint Set, 3-Piece (1/4, 3/8,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Megadora Jawsfit Sd 8Pc Set In Eva (9308EVA)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403053)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- Tekton Impact Universal Joints