Shop All Hand Held Punches
Tekton
1/32 Inch Nail Set
Mfr # 65781
Zoro # G8870869
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in.
- Width 0.4 in.
- Weight 0.08 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 65781
- Zoro # G8870869
- UPC # 020209011737
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 4 in. |
Width | 0.4 in. |
Details
Item | Nail Set,1/32" |
Weight | 0.08 lb. |
Description
Nail Set,1/32 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-16)
- SUPERIOR TILE CUTTER AND TOOLS Tile Wedge, Bag of 500 (ST340)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- TEKTON 1/8 Inch Roll Pin Punch (66064)
- TEKTON 3/32 Inch Pin Punch (66052)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 1/4 Inch Center Punch (66081)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- STARRETT Brass Drive Pin Punch, 5/32 In Tip, 4 In L (B565D)
- Tekton Hand Held Punches