Shop All Ratcheting Wrenches
This Product is Discontinued
Tekton
13/16 Inch Ratcheting Combination Wrench (Discontinued)
Mfr # WRN53015
Zoro # G8862642
This Product is Discontinued
Key Features
- Open End Angle 15°
- Weight 0.86 lb.
- Height 0.5 in.
- Point Style 6-Point
- Width 1.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN53015
- Zoro # G8862642
- UPC # 020209006368
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Height | 0.5 in. |
Width | 1.8 in. |
Length | 11 in. |
Details
Item | Ratcheting Combination Wrench,13/16" |
Open End Angle | 15° |
Weight | 0.86 lb. |
Point Style | 6-Point |
Description
Ratcheting Combination Wrench,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.