Shop All Combination Wrenches
Tekton
13/16 Inch Combination Wrench
Mfr # 18263
Zoro # G8868400
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Includes 13/16 Inch Combination Wrench
- Number of Points 12
- Head Size 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18263
- Zoro # G8868400
- UPC # 020209182635
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 13/16 |
Overall Length | 10.8 in |
Width | 1.7 in. |
Height | 0.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 13/16 Inch Combination Wrench |
Number of Points | 12 |
Weight | 0.66 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench 13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (69408)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- TEKTON 3/4 Inch Stubby Combination Wrench (18052)
- TEKTON 18 mm Combination Wrench (18288)
- TEKTON 35 mm Combination Wrench (WCB24035)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- TEKTON 3/8 Inch Combination Wrench (18255)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- Tekton Wrenches