Shop All Box End Wrenches
Tekton
13 x 15 mm 45-Degree Offset Box End Wrench
Mfr # WBE24313
Zoro # G8864237
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13 mm x 15 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 9.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WBE24313
- Zoro # G8864237
- UPC # 020209243138
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 9.2 in. |
Nominal Size | 13mm x 15mm; 13mm x 15mm |
Height | 2.5 in. |
Width | 1 in. |
Length | 9.2 in. |
Details
Item | OffSet Box End Wrn 13mm x 15mm 45 deg. |
Includes | 13 mm x 15 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.31 lb. |
Head Angle | 45 Degrees |
SAE or Metric | Metric |
Number of Points | 12 |
Description
OffSet Box End Wrn 13mm x 15mm 45 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ALLPAX Packing Hook, Corkscrew, 7-1/2in. L. (AX1210)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- MILWAUKEE TOOL Maintenance Tool Kit, 19 Pieces (48-22-0142, 2407-22)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE91301)
- TEKTON 45-Degree Offset Box End Wrench Set, 11-Piece 6-32 mm (WBE24011)
- TEKTON 45-Degree Offset Box End Wrench Set, 19-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WBE90302)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- Tekton Wrenches