Shop All Hex Key Accessories
Tekton
13-Tool Star L-Key Holder T6-T50
Mfr # OKH34101
Zoro # G310369672
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 0.6 in
- Width 3.7 in
- Overall Length 3 in
- Color Gray
- Features 13 self-aligning Torx key slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OKH34101
- Zoro # G310369672
- Country of Origin Taiwan, Province of China
- Category Hex Key Accessories
Dimensions
Depth | 0.6 in |
Width | 3.7 in |
Overall Length | 3 in |
Size | T6-T50 |
Details
Color | Gray |
Features | 13 self-aligning Torx key slots |
Description
- •Quick Access – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
- •Low-Profile Storage – L-keys can be faced to the side for a flat, low-profile storage solution
- •Self-Aligning Key Slots – The slots are uniquely shaped to guide the head of each L-key into alignment with the others
- •Durable Material – The holder provides a firm, flexible grip and resists cracking or breaking
- •Holds 13 TEKTON star L-keys (not included, see TEKTON KLT91402)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass (6DWL8)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- TEKTON 11-Tool Hex T-Handle Key Metal Stand 5/64-3/8 in. (OKH61501)
- TEKTON 10-Tool Hex T-Handle Key Metal Stand 2-10 mm (OKH62501)
- TEKTON 15-Tool Hex L-Key Holder 1.3-10 mm (OKH32101)
- TEKTON 10-Tool Hex L-Key Holder 1.3-10 mm (OKH32102)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- EKLIND Universal Hex Key Stand, Steel, 22 Slots (11111)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- Tekton Wrenches