Shop All Tool Belts & Pouches
Tekton
13-Tool Combination Wrench Pouch (7-19 mm)
Mfr # 95841
Zoro # G705300037
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Features Combination Wrench Pouch
- Length 17 inch
- SAE or Metric Metric
- Overall Width 20.9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 95841
- Zoro # G705300037
- UPC # 20209991169
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 17 inch |
Overall Width | 20.9 inch |
Details
Item | Combination Wrench Pouch |
Tool Storage Type Included | Pouch |
Features | Combination Wrench Pouch |
SAE or Metric | Metric |
Description
Carry your combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5120)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 11-Tool Combination Wrench Pouch (1/4-3/4 in.) (OTP21102)
- TEKTON Pouch, 11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.), Black (OTP21105)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- Tekton Tool Belts & Pouches