Shop All Tool Storage Accessories
Tekton
13-Tool Combination Wrench Holder (Red)
Mfr # 79369-D
Zoro # G8859949
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in.
- Features Store and Go Wrench Keeper,Red,13 Tool
- Length 11.5 in.
- Height 1.8 in.
- Weight 0.31 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 79369-D
- Zoro # G8859949
- UPC # 020209793695
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 6.5 in. |
Length | 11.5 in. |
Height | 1.8 in. |
Details
Item | Store and Go Wrench Keeper,Red,13 Tool |
Features | Store and Go Wrench Keeper,Red,13 Tool |
Weight | 0.31 lb. |
Description
Store and Go Wrench Keeper,Red,13 Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Magnetic Base, 5" L, 0.440" Rod dia., Steel (NF1024)
- MILWAUKEE TOOL Non-Retention Nose Piece 4-Pack for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660NR)
- RIDGID Drain Cleaning Attachment (71838)
- DRILL AMERICA m1.6x.35 13/16"OD HSS Round Die (DWTMR1316-1.6X.35)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Red) (ORG29219)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR03220)
- TEKTON 15-Tool Modular Slotted Organizer Set Black (OTM92115)
- TEKTON 10-Tool Modular Slotted Organizer Set Red (OTM92210)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Red) (ORG29215)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- Tekton Tool Storage Accessories