Shop All Tool Storage Accessories
Tekton
13-Tool Combination Wrench Holder (Black)
Mfr # 79349
Zoro # G8861872
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in.
- Features Store&Go Wrench Keeper,Black 13 Tool
- Length 11.5 in.
- Height 1.8 in.
- Weight 0.31 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 79349
- Zoro # G8861872
- UPC # 020209793497
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 6.5 in. |
Length | 11.5 in. |
Height | 1.8 in. |
Details
Item | Store&Go Wrench Keeper,Black 13 Tool |
Features | Store&Go Wrench Keeper,Black 13 Tool |
Weight | 0.31 lb. |
Color | Black |
Description
Store&Go Wrench Keeper,Black 13 Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Anchor Adapter for General Machines (48-53-3001)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28584TC)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- TEKTON 6-Tool Long Ratcheting Box End Wrench Holder (Red) (ORG23206)
- TEKTON 20-Tool Screwdriver Rails (Black) (ODR12201)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Gray) (OSR03320)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Black) (ORG29119)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 8.27 x 6.69 x 2.17, Black/Orange, Max 40 lb, 2PK (19278)
- Tekton Tool Storage Accessories