Shop All Hex Key Sets
Tekton
13 Piece Metric L-Shaped, Hex Key Set
Mfr # 25242
Zoro # G8861741
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Measurement Type Metric
- Finish black oxide
- Handle Type L-Shaped
- Includes 13-pc. long arm hex key wrenches: 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 8, 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25242
- Zoro # G8861741
- UPC # 020209252420
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, 10 mm |
Length | 7 in. |
Length Family | Long |
Sizes"cluded | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, 10 mm |
Container Height | 1 in. |
Container Width | 2.8 in |
Details
Number of Pieces | 13 |
Measurement Type | Metric |
Finish | black oxide |
Handle Type | L-Shaped |
Item | Lng Arm Hex Key Wrn Set,127-10mm 13 pcs. |
Includes | 13-pc. long arm hex key wrenches: 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 8, 10 mm |
Weight | 0.89 lb. |
Material | Steel |
End Shape | Hex |
Description
The Tekton 25242 13 Piece Metric L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of black oxide steel and comes complete with a black oxide finish. Their L-shaped handles provide better grip, especially in wet conditions. These metric hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Tekton 25242 13 Piece Metric L-Shape Hex Key Set.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- MONTANA BRAND 45 Piece Big Sky Drill/Driver Set (MB-65944)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 24-Piece 1.3-19 mm (KLX99201)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- TEKTON Ball End Hex L-Key Set w/Holder, 10-Piece 1.3-10 mm (KLX91202)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 19-Piece 0.050-3/4 in. (KLX99101)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- Tekton Hex Keys & Hex Key Sets