Shop All Bit Sockets
Tekton
13 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23213
Zoro # G7733837
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 13 mm
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB23213
- Zoro # G7733837
- UPC # 020209025369
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 13 mm |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.55 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 13 mm |
Replaceable Insert | No |
Weight | 0.25 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 13 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Point Taps (123308)
- KNIPEX Carpenters Pincer Black (50 00 250)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- TRUPER MAUL RPLC HNDL S-BIT 36"" (MG-TJAH)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- TEKTON 1/2 Inch Drive x E22 External Star Socket (SHD22422)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- TEKTON 3/8 Inch Drive x M9 Triple Square Bit Socket (SHB18209)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 23/32 in L (J49901/4-TT)
- Tekton Bit Sockets