Shop All Ratcheting Wrenches
Tekton
13 mm Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51113
Zoro # G700618229
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 4.4 in.
- Height 0.6 in.
- Width 1.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51113
- Zoro # G700618229
- UPC # 20209008331
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 4.4 in. |
Height | 0.6 in. |
Width | 1.1 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK (45-22571)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 3/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23310)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- TEKTON 11 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23411)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- ACDELCO G12 1/2" BRUSHLESS Ratchet Wrench 70 ft-lbs, 2-Battery Kit (ARW1210-42)
- Tekton Ratcheting Wrenches & Sets