Shop All Ratcheting Wrenches
Tekton
13 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56113
Zoro # G800618235
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 7.1 in.
- Height 0.6 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56113
- Zoro # G800618235
- UPC # 20209008669
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 7.1 in. |
Height | 0.6 in. |
Width | 1.1 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM) (832665)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So (3924)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23414)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- CAPRI TOOLS 9 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15009)
- Tekton Ratcheting Wrenches & Sets