Shop All Ratcheting Wrenches
This Product is Discontinued
Tekton
13 mm Ratcheting Combination Wrench (Discontinued)
Mfr # WRN53113
Zoro # G8865250
This Product is Discontinued
Key Features
- Height 0.4 in.
- Point Style 6-Point
- Open End Angle 15°
- Weight 0.21 lb.
- Width 1.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53113
- Zoro # G8865250
- UPC # 020209006474
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Height | 0.4 in. |
Width | 1.1 in. |
Length | 7 in. |
Details
Item | Ratcheting Combination Wrench,13mm |
Point Style | 6-Point |
Open End Angle | 15° |
Weight | 0.21 lb. |
Description
Ratcheting Combination Wrench,13mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.