Shop All Hex Keys
Tekton
13 mm Flat End Hex L-Key
Mfr # KLX22130
Zoro # G010369699
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Features Flat end
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 13 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Features | Flat end |
Handle Color | Black |
Item | L-Key |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 9/16 x 5/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-91658)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- HHIP 1/4 NPT Clear Filter/Regulator/Lubricator 3 Piece Unit (7600-1771)
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076PF)
- TEKTON 9 mm Short Arm Ball End Hex L-Key (KLX87090)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 4.5 mm Short Arm Ball End Hex L-Key (KLX87045)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- TEKTON 3 mm Ball End Hex T-Handle Key (KTX38030)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- Tekton Hex Keys & Hex Key Sets