Shop All Hex Keys
Tekton
1.3 mm Ball End Hex L-Key
Mfr # KLX82013
Zoro # G210369628
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric Metric
- Length 2.8 in
- Size 1.3 mm
- Features Ball End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.8 in |
Size | 1.3 mm |
Details
Finish | Manganese phosphate |
SAE or Metric | Metric |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Basic Surface Finisher Kit for Metal (47003A)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13.00mm (C18618)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- K TOOL INTL Insulated Extension Bar 3/8 Dr. 10 (ISA370)
- TEKTON 7 mm Ball End Hex L-Key (KLX82070)
- TEKTON T9 Star L-Key (KLT22090)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- TEKTON 9/64 Inch Ball End Hex L-Key (KLX72141)
- TEKTON 5/8 Inch Flat End Hex L-Key (KLX12625)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- Tekton Wrenches