Shop All Open End Wrenches
Tekton
13 mm Angle Head Open End Wrench
Mfr # WAE84013
Zoro # G1176176
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 13 mm Angle Head Open End Wrench
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Finish Chrome
- Head Angle 30/60 Degrees
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WAE84013
- Zoro # G1176176
- UPC # 020209022061
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 6.2 in. |
Size | 13 mm |
Length | 6.2 in. |
Handle Width | 0.35 in. |
Width | 1.7 in. |
Height | 0.3 in. |
Details
Includes | 13 mm Angle Head Open End Wrench |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Finish | Chrome |
Head Angle | 30/60 Degrees |
Item | Open End Angle Wrench,13mm Angle Head |
Insulated | No |
Material | Steel |
SAE or Metric | Metric |
Head 1 Angle | 30° |
Head 2 Angle | 60° |
Handle Thickness | 0.16 in. |
Weight | 0.14 lb. |
Description
Open End Angle Wrench,13mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/64)
- IRWIN DRILL BIT GAUGE (HN12092)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J7350H)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- Tekton Wrenches