Shop All Box End Wrenches
Tekton
1/2 x 9/16 Inch 45-Degree Offset Box End Wrench
Mfr # WBE23313
Zoro # G8861881
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/2 Inch x 9/16 Inch 45-Degree Offset Box End Wrench
- Overall Length 8.6 in.
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Finish Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WBE23313
- Zoro # G8861881
- UPC # 020209233139
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 8.6 in. |
Nominal Size | 1/2" x 9/16"; 1/2" x 9/16" |
Height | 2.3 in. |
Width | 0.8 in. |
Length | 8.6 in. |
Details
Item | OffSet,Box End Wrn,1/2" X9/16" 45 deg . |
Includes | 1/2 Inch x 9/16 Inch 45-Degree Offset Box End Wrench |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Finish | Chrome |
Material | Steel |
Number of Points | 12 |
Weight | 0.25 lb. |
SAE or Metric | SAE |
Head Angle | 45 Degrees |
Description
OffSet,Box End Wrn,1/2 In. X9/16 In. 45 deg .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- SUPERCUT 165-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (448566)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7010)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- TEKTON 45-Degree Offset Box End Wrench Set, 12-Piece 1/4-13/16 in., 6-19 mm (WBE90301)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- Tekton Box End Wrenches