Shop All Box End Wrenches
Tekton
12 x 14 mm 45-Degree Offset Box End Wrench
Mfr # WBE24312
Zoro # G8864289
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 mm x 14 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 8.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WBE24312
- Zoro # G8864289
- UPC # 020209243121
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 8.6 in. |
Nominal Size | 12mm x 14mm; 12mm x 14mm |
Length | 8.6 in. |
Height | 2.6 in. |
Width | 0.9 in. |
Details
Item | OffSet,Box End Wrn,12mm x 14mm,45 Deg |
Includes | 12 mm x 14 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.25 lb. |
Head Angle | 45 Degrees |
SAE or Metric | Metric |
Number of Points | 12 |
Description
OffSet,Box End Wrn,12mm x 14mm,45 Deg
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A0 SBA)
- CURRENT TOOLS Dispenser for Conduit Measuring Tape (CMT30D)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- KLEIN TOOLS 4.656" Cable Stripper, Large, 2/0 - 250 kcmil 2/0-250 MCM (21051)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- TEKTON 45-Degree Offset Box End Wrench Set w/Modular Wrench Organizer, 19-Piece 1/4 - 1-1/4 in., 6-32 mm (WBE95302)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- TEKTON 45-Degree Offset Box End Wrench Set, 19-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WBE90302)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 11-Piece (6-32 mm) (WBE24511)
- Tekton Box End Wrenches