Shop All Tool Storage Accessories
Tekton
12-Tool Stubby Combination Wrench Holder (Red)
Mfr # ORG21212-D
Zoro # G8861951
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.3 in.
- Features Store&Go Stubby Wrn Keeper,Red 12 Tool
- Length 10.8 in.
- Height 1.8 in.
- Weight 0.18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG21212-D
- Zoro # G8861951
- UPC # 020209003206
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 2.3 in. |
Length | 10.8 in. |
Height | 1.8 in. |
Details
Item | Store&Go Stubby Wrn Keeper,Red 12 Tool |
Features | Store&Go Stubby Wrn Keeper,Red 12 Tool |
Weight | 0.18 lb. |
Description
Store&Go Stubby Wrn Keeper,Red 12 Tool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 10X Optical Comparator with 9 reticles (526640090)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228BASD)
- GEDORE Spanner Wrench, Lug, 52-55mm (40 52-55)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Black) (OSR23215)
- TEKTON 11-Tool Stubby Combination Wrench Holder Black (OWP21111)
- TEKTON 15-Tool Wrench Organizer Rails (Reverse) (ORG25415)
- TEKTON 10-Tool Modular Slotted Organizer Set Black (OTM92110)
- TEKTON 1/2 Inch Drive Socket Rail and Tray Set 78-Tool (OST92901)
- TEKTON 15-Tool Combination Wrench Holder (Red) (79372-D)
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- Tekton Tool Storage Accessories