Shop All Tool Storage Accessories
Tekton
12-Tool Stubby Combination Wrench Holder (Black)
Mfr # ORG21112-D
Zoro # G8862058
original price:
$13.15
12% off
new price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.8 in.
- Width 2.3 in.
- Height 1.8 in.
- Color Black
- Features Store&Go Stubby Wrn Keeper,Blk 12 Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG21112-D
- Zoro # G8862058
- UPC # 020209003169
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 10.8 in. |
Width | 2.3 in. |
Height | 1.8 in. |
Details
Item | Store&Go Stubby Wrn Keeper,Blk 12 Tool |
Color | Black |
Features | Store&Go Stubby Wrn Keeper,Blk 12 Tool |
Weight | 0.17 lb. |
Description
Store&Go Stubby Wrn Keeper,Blk 12 Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Lin. Triple-Edge Triangle Bld (449)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 5/16 In Socket 12Pt 5/1, W38510 (W38510)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Gray) (OSR13320)
- TEKTON 20-Tool Modular Slotted Organizer Set, Black (OTM92120)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- TEKTON 19-Tool Combination Wrench Wall Hanger Black (OWH11119)
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- Tekton Tool Storage Accessories