Shop All Ratcheting Wrenches
Tekton
12 mm Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51112
Zoro # G200618132
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 4.2 in.
- Height 0.5 in.
- Width 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51112
- Zoro # G200618132
- UPC # 20209008324
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 4.2 in. |
Height | 0.5 in. |
Width | 1 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- MOODY TOOL Mach Scribe, Threaded, Angle Point (51-1733)
- TEKTON 11/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51013)
- TEKTON 8 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26408)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- TEKTON 1/4 x 5/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36306)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- Tekton Ratcheting Wrenches & Sets