Shop All Ratcheting Wrenches
Tekton
12 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56112
Zoro # G300618209
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 6.7 in.
- Width 1 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56112
- Zoro # G300618209
- UPC # 20209008652
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 6.7 in. |
Width | 1 in. |
Height | 0.6 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V344)
- IRWIN Marking Chalk Refill, Temporary, Blue, 5 lb (65101)
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- TEKTON 12 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26412)
- TEKTON 8 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23408)
- TEKTON 3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26310)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 7/8 Inch Reversible Ratcheting Combination Wrench (WRN56016)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- Tekton Ratcheting Wrenches & Sets