12 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26412
Zoro # G410757386
Key Features
- Finish Satin Chrome
- SAE or Metric Metric
- Size 12 mm
- Head Type Flexible
Product Information
- Brand Tekton
- MFR # WRC26412
- Zoro # G410757386
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 12 mm |
Details
Finish | Satin Chrome |
SAE or Metric | Metric |
Item | Ratcheting Wrench |
Head Type | Flexible |
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (8991)
- METABO Flange Nut, 5/8-11" SM GR (341101480)
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel (24Z040)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- TEKTON 19 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23419)
- TEKTON 8 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23408)
- TEKTON 5/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23308)
- TEKTON 11/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51013)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26316)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- Tekton Ratcheting Wrenches & Sets