Shop All Combination Wrenches
Tekton
12 mm Combination Wrench
Mfr # 18282
Zoro # G8868942
product price: $9.00
/ea
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 6.9 in.
- Finish Chrome
- Number of Points 12
- Includes 12 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18282
- Zoro # G8868942
- UPC # 020209182826
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6.9 in. |
Head Size | 12mm |
Width | 1 in. |
Height | 0.5 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Number of Points | 12 |
Includes | 12 mm Combination Wrench |
Point Style | 12-Point |
Weight | 0.17 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 12mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Work Gloves, Gray, PU Coated, Nylon, M, PK12 (713SUCG/M)
- BON TOOL 4' Drop Chute 8" Diametermeter (82-304)
- GS TOOLING ER16 Collet Chuck Nut (534792)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- TEKTON 40 mm Combination Wrench (WCB24040)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 1-7/8 Inch Combination Wrench (WCB23048)
- TEKTON 11 mm Stubby Combination Wrench (18066)
- TEKTON 50 mm Combination Wrench (WCB24050)
- TEKTON 43 mm Combination Wrench (WCB24043)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- Tekton Wrenches