Shop All Open End Wrenches
Tekton
12 mm Angle Head Open End Wrench
Mfr # WAE84012
Zoro # G1176115
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- SAE or Metric Metric
- Includes 12 mm Angle Head Open End Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84012
- Zoro # G1176115
- UPC # 020209022047
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5.9 in. |
Size | 12 mm |
Width | 1.6 in. |
Handle Width | 0.33 in. |
Height | 0.3 in. |
Length | 5.9 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,12mm Angle Head |
Insulated | No |
SAE or Metric | Metric |
Includes | 12 mm Angle Head Open End Wrench |
Head Angle | 30/60 Degrees |
Material | Steel |
Weight | 0.12 lb. |
Head 2 Angle | 60° |
Head 1 Angle | 30° |
Handle Thickness | 0.16 in. |
Description
Open End Angle Wrench,12mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Set, 3-Piece (9420R)
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF keyless (IBK.13Q)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AP7/64)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- Tekton Open End Wrenches