Shop All Spring Clamps
This Product is Discontinued
Tekton
1/2" Mini Steel Spring Clamp (Discontinued)
Mfr # 3902
Zoro # G8867238
This Product is Discontinued
Key Features
- Width 1.2 in.
- Height 0.5 in.
- Length 2 in.
- Weight 0.02 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 3902
- Zoro # G8867238
- UPC # 020209039021
- Country of Origin China
- Category Spring Clamps
Dimensions
Width | 1.2 in. |
Height | 0.5 in. |
Length | 2 in. |
Details
Item | Mini Steel Spring Clamp 1/2" |
Weight | 0.02 lb. |
Description
Mini Steel Spring Clamp 1/2 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.