Shop All Bit Socket Sets
Tekton
1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18)
Mfr # SHB92000
Zoro # G509910456
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB92000
- Zoro # G509910456
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The tips are machined to exact tolerances for precise engagement with fasteners.
- •S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) S2 steel bit tips are machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size markings are easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •3-pc. 1/2 in. drive tamper-resistant triple square bit sockets: MT14, MT16, MT18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- CAPRI TOOLS 12 in High Tension Multi-Angle Hack Saw with Soft Handle (20100)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, Metric, 10 pcs (SHB91302)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm) (SHB91107)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- Tekton Bit Socket Sets