Shop All Ratcheting Wrenches
Tekton
1/2 Inch Reversible Ratcheting Combination Wrench
Mfr # WRN56010
Zoro # G900618272
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 7.1 in.
- Height 0.5 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56010
- Zoro # G900618272
- UPC # 20209008461
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 7.1 in. |
Height | 0.5 in. |
Width | 1.1 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stmlt Std 12-18Ga (45-673)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- TEKTON 1 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23325)
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- TEKTON 3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26310)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- TEKTON 11/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23309)
- TEKTON 11/16 Inch Flex Head 12-Point Ratcheting CombinationWrench (WRC26317)
- MOUNTAIN Ratcheting Flex Wrench, 13X15mm (EX-PFFGBXZ16181)
- Tekton Ratcheting Wrenches & Sets