Shop All Bar Clamps
Tekton
12 Inch Ratchet Bar Clamp / 18 Inch Spreader
Mfr # 39182
Zoro # G8863458
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 in.
- Width 8.3 in.
- Type Ratchet Bar Clamp
- Max. Jaw Opening (In.) 12"
- Height 1.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 39182
- Zoro # G8863458
- UPC # 020209391822
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 19 in. |
Width | 8.3 in. |
Height | 1.4 in. |
Details
Item | Bar Clamp |
Type | Ratchet Bar Clamp |
Max. Jaw Opening (In.) | 12" |
Weight | 1.47 lb. |
Description
Ratchet Bar Clamp,18 In. Spread 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Set, 4 PC, #4-3/8 In Cap (8440P)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader Set, 2-Piece (CLP51518)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- Tekton Clamps