Tekton

1/2 Inch I.D. x 3 Foot Rubber Lead-In Air Hose (250 PSI) (Discontinued)


This Product is Discontinued
Shop for all Multi-purpose Air Hoses

Key Features

  • Length 36 in.
  • Working Temperature -40 - 190 °F
  • Working Pressure 250 PSI
  • Weight 1.05 lb.
  • Burst Pressure 1200 PSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 36 in.
Width 0.9 in.

Details

Item Rubber Lead-" Hose 250 PSI 3ft. x 1/2"
Working Temperature -40 - 190 °F
Working Pressure 250 PSI
Weight 1.05 lb.
Burst Pressure 1200 PSI

Description

1/2 Inch I.D. x 3 Foot Rubber Lead-In Air Hose (250 PSI)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products