Shop All Ratcheting Wrenches
Tekton
1/2 Inch Flex Ratcheting Combination Wrench
Mfr # WRN57010
Zoro # G8860579
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.27 lb.
- Width 1.1 in.
- Open End Angle 15°
- Head Sweep 180°
- Point Style 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN57010
- Zoro # G8860579
- UPC # 020209006634
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Width | 1.1 in. |
Height | 0.4 in. |
Length | 7.3 in. |
Details
Item | Flex-Head Ratcheting Comb. Wrench,1/2" |
Weight | 0.27 lb. |
Open End Angle | 15° |
Head Sweep | 180° |
Point Style | 6-Point |
Description
Flex-Head Ratcheting Comb. Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- PRIME-LINE Tube Bending Spring Set, 4 pack , 1/4 in., 3/8 in., 1/2 in., and 5/8 in. 1 Set (RP77210)
- TEKTON 11/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51013)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- TEKTON 9/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26314)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- TEKTON 11/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23317)
- KLEIN TOOLS Ratcheting Box Wrench 13/16 x 7/8-Inch (68206)
- Tekton Ratcheting Wrenches & Sets