Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x T70 Torx Impact Bit Socket
Mfr # SIB24270
Zoro # G400618161
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size T70; T70
- Overall Length 2.95 in.
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB24270
- Zoro # G400618161
- UPC # 20209998236
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | T70; T70 |
Overall Length | 2.95 in. |
Pin Hole Diameter | 5.3 mm |
Exposed Bit Length | 1.5 in. |
Tip Size | T70 |
Drive End Diameter | 1.02 in. |
Details
Color | Black |
Material | Steel |
Hex Shank Across Points | 0.63 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- KLEIN TOOLS Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Impact Bit Socket (SIB29218)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- TEKTON 1/2 Inch Drive x T40 Torx Impact Bit Socket (SIB24240)
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- Tekton Sockets & Ratchets