Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x T55 Torx Impact Bit Socket
Mfr # SIB24255
Zoro # G000618226
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size T55; T55
- Overall Length 2.95 in.
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB24255
- Zoro # G000618226
- UPC # 20209998281
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | T55; T55 |
Overall Length | 2.95 in. |
Drive End Diameter | 0.94 in. |
Exposed Bit Length | 1.5 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | T55 |
Details
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.45 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Airplane, 3/4" Double Bit, 24x8" (CC304A-01)
- TE-CO 6" Machine Vise with Fixed Base (PWS-6900)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x3/4x2-1/2 (C41250)
- CAPRI TOOLS 3/4 in 12-Point Combination Wrench (1-1409)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 14 mm, Metric (SIB23214)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/4 in, SAE (SIB22219)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- Tekton Sockets & Ratchets